- For the lids of laundry baskets
- Can be used on the right or left side
For the lids of laundry baskets. Soft end stop.
- Attached with 3.5 mm diameter countersunk head screws
- Run a trial to measure the dimension P
- With the door open at an angle of < 30° (e.g. for loading laundry)
Run a test to check that the mounting positions are correct
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!