For detailed information, other images and documents, please select individual articles from the following table.
KINVARO D-M
Kinvaro D-M for drop down doors with cable damping system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Practical
Whether horizontal or vertical, left or right, the Kinvaro D-M can be fitted on both sides of the cabinet and even turned by 90 degrees to save space. This means that the variable flap system can be used on cabinets with depths from just 110 mm.
Opening comfort
Thanks to the built-in dual damping system, the opening and closing action of the door in the last few centimetres is very smooth.
Perfect combination
The Kinvaro D-M with the Tiomos Flap hinge ensures that the open door is aligned with the base panel, guaranteeing a normal aesthetic appearance.
Aesthetic
Two types of finish, white and black, which integrate well with the most elegant furniture.
Characteristics
- Option to adjust the force of the dampener
- Adjustable opening angle (cable length)
- Door height 200-480 mm
- Can be used on the left or right
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!