Welcome to Würth Hungary For trade customers only
Kinvaro T 71 flap fitting with integrated adjustable damping
Kinvaro T 71 flap fitting with integrated adjustable damping - 1
Kinvaro T 71 flap fitting with integrated adjustable damping - 2
Kinvaro T 71 flap fitting with integrated adjustable damping - 3
Kinvaro T 71 flap fitting with integrated adjustable damping - 4
Kinvaro T 71 flap fitting with integrated adjustable damping - 5
Kinvaro T 71 flap fitting with integrated adjustable damping - 6
Kinvaro T 71 flap fitting with integrated adjustable damping - 7
Kinvaro T 71 flap fitting with integrated adjustable damping - 8
Kinvaro T 71 flap fitting with integrated adjustable damping - 9
Kinvaro T 71 flap fitting with integrated adjustable damping - 10
Kinvaro T 71 flap fitting with integrated adjustable damping - 11
Kinvaro T 71 flap fitting with integrated adjustable damping - 12
Kinvaro T 71 flap fitting with integrated adjustable damping - 13
Kinvaro T 71 flap fitting with integrated adjustable damping - 14
Kinvaro T 71 flap fitting with integrated adjustable damping - 15
Kinvaro T 71 flap fitting with integrated adjustable damping - 16
Kinvaro T 71 flap fitting with integrated adjustable damping - 17

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro T 71 flap fitting with integrated adjustable damping

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • No need for furniture hinges in upper base

  • Quicker to install

  • Safely holds flap open in any position

  • Further units can be installed above

  • Front assembles easily and without tools

  • Direct, three-dimensional adjustment of fronts

  • Maintenance-free


Large application range for large to extra large flaps


  • Flap width: 300-1200 mm

  • Flap height: 300-600 mm

  • Spring force suitable for a wide range of applications; from small, light natural wood flaps up to heavy-duty designs.

  • For various flap materials and weights, e.g. wood, MDF, glass with wide aluminium or wooden frames.


Exceptionally easy to open with a spring-loaded opening mechanism


  • Flaps are easy to open and close

  • Little effort required