Welcome to Würth Hungary For trade customers only
Fixanchor W-FAZ/HCR
Fixanchor W-FAZ/HCR - 1
Fixanchor W-FAZ/HCR - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ/HCR

Bolt anchor for high loads in cracked and non-cracked concrete. Highly corrosion-resistant steel, HCR

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

High loads, low axial and edge clearances



Immediate load-bearing capacity


No waiting times



Time-saving push-through installation



Torque-controlled expanding anchor made of highly corrosion-resistant steel HCR



Fixing anchor cone with patented plastic coating


Safe expansion in cracked concrete



Reduced anchoring depth


  • Minimises drilling, time-saving

  • Flexible range of applications
Proof of Performance
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)

  • Fire load to ZTV-ING Part 5 (uniform temperature curve – tunnel fire room curve)
Application area

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque