Welcome to Würth Hungary For trade customers only
W-FAZ/S-UH Fixanchor with large washer for timber construction DIN EN ISO 7094 (DIN 440)
W-FAZ/S-UH Fixanchor with large washer for timber construction DIN EN ISO 7094 (DIN 440) - 1
W-FAZ/S-UH Fixanchor with large washer for timber construction DIN EN ISO 7094 (DIN 440) - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-FAZ/S-UH Fixanchor with large washer for timber construction DIN EN ISO 7094 (DIN 440)

Bolt anchor for the timber constructions, suitable for high loads in cracked and non-cracked concrete. Zinc-plated steel

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • High loads, small axis and edge distances

  • Immediate load-bearing capacity – no waiting times

  • Time-saving push-through installation
Proof of Performance
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance (M12 - M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque