For detailed information, other images and documents, please select individual articles from the following table.
First-aid case DIN 13169
Suitable for stationary and mobile use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Includes wall bracket with 90° locking mechanism
- Easy to find what you need thanks to flexible interior compartments and acrylic glass cover
- High-strength ABS plastic
- Retains its shape, is impact-resistant and temperature-resistant
- Dust- and splash-proof thanks to rubber seal in the interior
Scope of delivery:
- 2 DIN 13019-A, 5 m x 2.5 cm roll plaster
- 24 DIN 13019-E, 10 x 6 cm adhesive bandages
- Bandage set: 12 fingertip dressings, 12 finger dressings 12 x 2 cm, 12 plaster strips 1.9 x 7.2 cm, 24 plaster strips 2.5 x 7.2 cm
- 2 DIN 13151-K dressing sachets
- 6 DIN 13151-M dressing sachets
- 2 DIN 13151-G dressing sachets
- 2 DIN 13152-A dressing cloths
- 12 100 x 100 mm compresses
- 4 eye compresses
- 2 instant cold compresses
- 2 thermal blankets
- 4 DIN 61634-FB 6 fixation bandages
- 4 DIN 61634-FB 8 fixation bandages
- 4 DIN 13168-D triangular cloths
- 1 DIN 58279-B190 scissors
- 4 300 x 400 mm sealable film bags
- 10 200 x 300 mm, 15 g/m2 non-woven fabric cloths
- 8 disposable gloves according to DIN EN 455
- 1 first aid guide
- 8 skin wipes
- 4 face masks DIN EN 14683
- 1 contents list
- For up to 100 employees in manufacturing and processing plants
- For up to 50 employees on construction sites or at similar facilities
- For up to 300 employees in administrative and commercial enterprises
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!