Filler pipe For plastic funnel
For detailed information, other images and documents, please select individual articles from the following table.
Filler pipe For plastic funnel
Flexible plastic discharge pipe suitable for funnels 08914102 and 08914104
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
- Flexible tube, ∅ 38 mm, length 330 mm, with thread
- Food-safe
- Material: HD-PE
- Break-resistant, sturdy design
- Outlet spout: ∅ 1.2 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!