WIT-IG internally threaded sleeve, A4 stainless steel for WIT-VM 250 injection systems in masonry
For detailed information, other images and documents, please select individual articles from the following table.
WIT-IG internally threaded sleeve, A4 stainless steel for WIT-VM 250 injection systems in masonry
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
Notice
In aerated concrete, only anchoring with the perforated sleeve WIT-SH 18/95 is permitted!
Application area
- Internally threaded sleeve WIT-IG A4 can be used for injection system ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, autoclaved aerated concrete
- WIT-IG A4, stainless steel A4 can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!