For detailed information, other images and documents, please select individual articles from the following table.
Double-sided transfer tape
Double-sided, transfer adhesion tape, which is ideal for positioning parts in the installation process
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Double-sided transferable universal film
- Resistant up to 180 °C
- The double-sided transferable film is versatile due to its adaptation form and can be used quickly and easily
Fig. 1
Fig. 2
Fig. 3
Fig. 4
Double-sided, transparent universal film, which is ideal for positioning parts in the installation process.
Specially developed for re-attaching logos and emblems of all vehicle types, it is also ideal for positioning parts before final attachment.
Remove the emblem from the vehicle and the residual adhesive on the back of the emblem. Clean the surfaces to be bonded with a silicone-free cleaner (Fig. 1).
Remove the protective film and place the transfer tape strips on a smooth surface with the adhesive surface facing upwards. Position the emblem on the adhesive surface and press it on evenly (Fig. 2).
Then remove the emblem from the strip (Fig. 3).
Position it on the vehicle and press it down evenly (Fig. 4).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!