Welcome to Würth Hungary For trade customers only
Fall arrester set for lifting platform

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrester set for lifting platform

Fall arrester set for lifting platforms, three pieces

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Set contents:



Static rope


  • Contains fixed aluminium carabiners

  • Length: 1.65 m

  • Diameter: 11 mm


EN Standard: EN 354 / EN 362



Back-Up


  • Mobile fall protection system

  • Lock mode allows the system to be used as a positioning device

  • Equipped with a twist-lock carabiner

  • Locks automatically in the event of a fall

  • Use only with the supplied carabiner


Material: Aluminium


EN standard: 353-2, 12841 A/B



Energy absorber


  • With tri-lock carabiners

  • Max. extension of the shock absorber: 1.4 m

  • Length: 30 cm


EN-Standard: EN 355 / EN 362



Number of pieces in set: 3



Product weight: 1.1 kg