For detailed information, other images and documents, please select individual articles from the following table.
Trizact® cloth-backed sanding sleeve
For sanding, polishing (finish sanding) and removing rolling skin.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
High adaptation and uniform surface quality on profiled workpieces
Semi-flexible X-layer
Aggressive sanding, low surface roughness, significantly longer service life, very fine sanding finish
Uniform grain structure in three-dimensional pyramid structure
Very cool sanding, low material discolouration
Low sanding temperature due to active additional materials
Materials to be processed: Stainless steel, rust-, acid- and heat-resistant steel (high-alloyed), steel and non-ferrous metals
At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wear.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!