Welcome to Würth Hungary For trade customers only
Window construction screw self-drilling countersunk milling head Febos® Plus AW drive

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw self-drilling countersunk milling head Febos® Plus AW drive

Steel, zinc-plated (thick-layer passivation), Deltacoll-coated. For use in automatic systems, roller-sorted.

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)


AW drive


  • Optimum transmission of forces

  • No ejection forces

  • Good centring

  • Fast location


Increased corrosion protection


In salt spray mist testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.



Cr(VI)-free corrosion protection layer



Roller-sorted


Sorted according to head diameter


(Foreign parts > or < such as head diameter will be sorted out)