Welcome to Würth Hungary For trade customers only
Window construction screw, self-drilling, countersunk milling head, Febos®Plus

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, countersunk milling head, Febos®Plus

ALZ-coated steel, AW drive. For use in automatic systems, roller-sorted

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)


AW drive


  • Optimum transmission of forces

  • No ejection forces

  • Good centring

  • Fast location


ALZ coating


In salt spray mist testing according to DIN EN ISO 9227-NSS, 500 hours without red rust on base metal corrosion.



Cr(VI)-free corrosion protection layer



Roller-sorted


Sorted according to head diameter (Foreign parts > or < such as head diameter will be sorted out)