Welcome to Würth Hungary For trade customers only
Eyelet screw GS Steel 4.8, zinc plated, blue passivated

For detailed information, other images and documents, please select individual articles from the following table.

Eyelet screw GS Steel 4.8, zinc plated, blue passivated

For attaching scaffolds in conjunction with suitable plastic anchors

See product details

Available in 11 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Anchor sleeve and eyelet screw are perfectly coordinated to guarantee maximum safety

  • Eyelet screw, steel 4.8
Notice
  • The eyelet screw must be screwed into the anchor until the screw tip protrudes from the front of the anchor by at least 1x the screw diameter. This is the only way to achieve the maximum load capacity

  • Drill hollow block brick without hammer mechanism

  • Using HM multi-purpose drill bits allows for a much better drill hole to be produced in perforated brick and much higher extraction values

  • Hollow block brick should generally be drilled without a hammer mechanism