Welcome to Würth Hungary For trade customers only
Vacuum guard for grinders
Vacuum guard for grinders - 1
Vacuum guard for grinders - 2
Vacuum guard for grinders - 3
Vacuum guard for grinders - 4
Vacuum guard for grinders - 5

For detailed information, other images and documents, please select individual articles from the following table.

Vacuum guard for grinders

Suitable for Würth grinders EWS 24-230, EWS 24-230S and Metabo Ø 230 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Reduced dust formation

  • With large castors and rotating suction coupling cone

  • Made of varnished steel, cutting depth can be adjusted with mounting knob

  • Ability to connect to Würth vacuum cleaners using the rotating suction coupling cone: suction hose with coupling Art. 0702400249 (unscrew front part) and screw on universal coupling Art. 0702400026

  • Ability to mount the anti-vibration handle Art. 0708445001(supplied with Würth EWS 24-230/S angle grinder)

  • Supplied in a cardboard box
Notice

In combination with AUTOMATIC Würth ISS 30-L, ISS 40-M, ISS 50-L vacuum cleaners



Power tools (100 to 2200 W) can be connected directly