For detailed information, other images and documents, please select individual articles from the following table.
Dust suction device
For virtually dust-free drilling in combination with vibration-dampened cordless hammer drills H 28-MA(S).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Virtually dust-free operation
Protects interior spaces from contamination with drilling dust particles.
No external suction device necessary
Vacuum device already features suction function. Device is supplied with power from the hammer drill via plug contacts.
Automatic suction function
Suction is initiated automatically by actuating the switch on the hammer drill and operates for approx. 4 seconds. This ensures that drilling dust that would otherwise fall to the ground on removing the drill is also vacuumed up.
Prevents holes from being drilled too deep
Adjustable depth stop with range
Optimally-lit working area
LED light on the base also prevents the telescopic arm from creating shadows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!