The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Expander
With extra-large hooks for securing, fastening and adding to tarpaulin coverings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Can be used individually or combined for versatile and universal use
- Due to the extra-large hooks, the expander can also be fastened at points where normal expander hooks are too small, e.g. trailer hitches
- 400 N (market standard: 200 N)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!