Welcome to Würth Hungary For trade customers only
Expander with shortening hook

For detailed information, other images and documents, please select individual articles from the following table.

Expander with shortening hook

Red expander cord with one plastic hook and one steel hook. Can be shortened to required length using shortening hook. Maximum: 800 mm.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Self-tightening


When under strain, the shortened expander cord tightens itself



Withstands up to 200 N



Easily adjustable


The cord can be quickly and easily adjusted to the required length



Easy to return to original length


  • Polypropylene cord

  • Inner material made from natural rubber

  • Metal hook breaking load: 200 N

  • Plastic hook breaking load: 500 N