For detailed information, other images and documents, please select individual articles from the following table.
Engine oil TRIATHLON® Longlife SHPD 15W-40
Ultra-modern multi-use engine oil for high-performance diesel engines.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Offers optimum power reserves plus excellent lubricant film stability, and good wear protection properties for extended oil change intervals.
- For universal use in petrol and diesel engines
- Excellent cleaning and dispersing properties
- Compatible with all commercially available engine oils
- Tested for catalytic converters
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufacturers
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals. Compatible with all commercially available engine oils; however, the optimum performance level is achieved only when used in its pure state.
State-of-the-art multigrade engine oil for mixed vehicle fleets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!