Welcome to Würth Hungary For trade customers only
Electrician's safety helmet SH 3000 E
Electrician's safety helmet SH 3000 E - 1
Electrician's safety helmet SH 3000 E - 2
Electrician's safety helmet SH 3000 E - 3

For detailed information, other images and documents, please select individual articles from the following table.

Electrician's safety helmet SH 3000 E

Individually adjustable and ergonomic safety helmet with short helmet peak

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Fully enclosed safety helmet shell for use by electricians


  • In accordance with EN 397 and EN 50365:2002 (1,000 VAC)


Unobstructed upwards view


  • Large field of vision due to the short helmet peak


Flexible suspension harness


  • Individually adjustable

  • Six-point textile suspension


Secure fit and a high level of comfort


  • Optimised wearing position for improved ergonomics

  • Comfortable textile strap suspension that adapts to the shape of the head

  • Large neck support for increased support and a high level of comfort

  • Ventilation via adjustable ventilation openings

  • Wearing position even closer to the head

  • Lightweight


Simple, fast width adjustment


  • Adjustment via wheel ratchet system


Easy to combine with other equipment for increased safety


  • Hearing protection and visors can be attached to the safety helmet due to insert pockets (30 mm)


Tested in accordance with EN 397 (industrial safety helmet) with additional requirements


  • Suitable for very low temperatures (-30 °C)