For detailed information, other images and documents, please select individual articles from the following table.
Electrician's helmet SH-E 2000-S
Comfortable electrician’s hard hat with internal dial adjustment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Helmet shell is completely closed, so suitable for use by electricians
In accordance with EN 397 and EN 50365 (1000 VAC)
Optimum, quick width adjustment
Dial system
Unobstructed upwards view
Short helmet peak
Optimum fit and comfort
6-point textile suspension harness
Compatible with visors and ear defenders
Adapter system and side Euroslot adapters
Tested in line with EN 397 with supplementary requirements
- Suitable for very low temperatures down to -30°C
- Protects against weld spatter (MM = molten metal)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!