For detailed information, other images and documents, please select individual articles from the following table.
Electrical brake bleeder
Especially sturdy, high-quality device. For bleeding passenger car brakes and lorry clutches. Easy to use and easy to service. Suitable for electro-hydraulic brakes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Pressure continuously adjustable from 0.4 to 4 bar
Suitable for all vehicles with ABS (specified operating pressures).
Works from the original canister up to 12 litres
No time-consuming decanting and no danger of moisture absorption.
Switches off when canister is empty to prevent air from being drawn in
No time-consuming bleeding of device necessary when changing container.
Additional low-pressure test
Simple and rapid brake system leak test and checking of brake pistons for smooth movement.
Mobile device with controls at working height
Fatigue-free, comfortable working.
High-quality epoxy coating
Especially resistant to brake fluid.
Scope of delivery:
- Cart with adapter storage compartment
- Universal cone for canister seal
- Suction device for preliminary draining
- Euro adapter art. no. 071455 301 (E 20 for many European passenger vehicles)
Use only mineral oil-free brake fluids
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!