For detailed information, other images and documents, please select individual articles from the following table.
Sheet metal nibbler EK 16-E
Powerful nibbler with high cutting speed for universal use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Optimum ease of handling
20% slimmer grip dimensions with narrow gear head.
Extremely user-friendly
- Quick-action system for straightforward stamp and die replacement
- Cutting direction can be variably adjusted in 45° increments by 360° with the tool-free rotation of the die holder
Electronic stroke rate adjustment
For heat-sensitive materials (e.g. plastics) and precision for template cutting.
High level of durability
- Rotating round stamp prolongs service life by up to 30% and reduces operating costs
- Chip protection grille on ventilation slots
Tight curve radii enable versatile applications.
With the extension, sheets with a beading depth of up to 160 mm can be cut.
Thin sheets up to 1.6 mm, trapezoidal sheets, corrugated sheets, profiles and stainless steel up to 0.7 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!