For detailed information, other images and documents, please select individual articles from the following table.
Electrical orbital sander ESS 100-MULTI With three replaceable pads for perfect finishing in any position
For fastening hook-and-loop sandpaper with dimensions of 115 x 107 mm (square), 133 x 80 mm (rectangular), 150 x 100 mm (triangular) and spring clamp 115 x 140 mm (square).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Handle areas completely covered with soft grip surface
For good grip in any working position
Powerful 180 watt motor
Good removal rate under load
Translucent microfilter dust box
For mobile dust extraction
Threaded screw-on lid
Dust removal without any spills
Connection for dust extraction
Option to connect a vacuum cleaner
Consumables assortment
The correct sandpaper combination for any job
Harmful dusts (e.g. sawdust and paint dust) must be extracted by a vacuum cleaner with dust class M approval.
Sanding of wood, gypsum, plastic, non-ferrous base metal, sheet steel, in joinery, edge grinding, renovation, paint removal etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!