Welcome to Würth Hungary For trade customers only
Electric grinding file ESF 500-E Universal
Electric grinding file ESF 500-E Universal - 1
Electric grinding file ESF 500-E Universal - 2
Electric grinding file ESF 500-E Universal - 3
Electric grinding file ESF 500-E Universal - 4
Electric grinding file ESF 500-E Universal - 5

For detailed information, other images and documents, please select individual articles from the following table.

Electric grinding file ESF 500-E Universal

Low-noise, practical electric grinding file for sanding, polishing, deburring and burnishing in hard-to-reach areas without wearing down the belt

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Comfortable


360° rotatable sanding arm ensures optimum machine and working position at all times



Adjustable belt speed


Electronic controls enable adjustment of the belt speed from 6.5 to 15.5 m/sec



Constant rotation speed


Constant electronics



Protection of the user and the machine


Soft start

Notice

The specified vibration emission values have been measured in line with a standardised testing method and can be used to compare one electrical device with another. In addition, they can be used for a preliminary assessment of exposure. It is possible to use grinding belts up to a width of 19 mm on the electric sanding file, however, Würth only supplies grinding belts up to 16 mm wide.