For detailed information, other images and documents, please select individual articles from the following table.
EURASOL® PE nail sealing tape
Tested, one-sided adhesive sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films. EURASOL is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- High adhesive strength, good adhesion on underlay membranes and wood
- Excellent material compatibility
EURASOL nail sealing tape is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK. We therefore recommend using these underlay membranes.
Outdoors:
When fastening the securing battens on the rafters, nails or screws penetrate the underlay membrane or roof protective film. These points can lead to water entry with construction damage in case of rain. EURASOL PE nail sealing tape seals reliably here, thereby protecting against damage and meeting the requirements of the ZVDH guideline.
Indoors:
For sealing nailing and stapling areas on vapour barriers and vapour retarders.
Apply EURASOL PE nail sealing tape either to the underside of the securing battens or to the outside of the underlay membrane parallel to the rafter. Then the counter batten is fastened on the rafter, compressing the nail sealing tape in the process. Please note that the application surface must be dry and free of grease, dust and chips.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!