Welcome to Würth Hungary For trade customers only
Hexagonal nut with flange EN 1661, steel 8, zinc-nickel, silver (ZNSHL)

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange EN 1661, steel 8, zinc-nickel, silver (ZNSHL)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel silver coating (ZNSHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 600h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.