For detailed information, other images and documents, please select individual articles from the following table.
Cordless dust extraction ASA 18 COMPACT M-CUBE
Dust extraction suitable for cordless hammer drill ABH 18 COMPACT
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Virtually dust-free working
Protects interiors from soiling by fine drilling dust particles.
No external suction necessary
Vacuum is already equipped with a suction function. Device is supplied with power from the hammer drill via plug contacts.
Automatic suction function
Suction is initiated automatically by actuating the switch on the hammer drill and operates for approx. 5 seconds after drilling. This ensures that drilling dust that would otherwise fall to the ground on removing the drill is also vacuumed up.
Prevents holes from being drilled too deep.
Adjustable depth stop with scale.
Optimally lit working area
LED light on the base also prevents shadows from the telescopic arm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!