For universal use
Slightly coarser mesh fabric with soft, harmless waterproofing
- Reliable dust absorption and binding
Silicone- and wax-free
Does not dry out, which means unlimited shelf life
Can be used for all wooden, metal and plastic surfaces.
The dust binder cloth is ideally suited for all painting and associated cleaning tasks. Thanks to the unique waterproofing, all dust and dry dirt is picked up and reliably bonded. The backing material is made from high-quality, loose gauze fabric, allowing the dust to penetrate the inner layers and thereby ensuring additional reliability and maximum dust retention capacity.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!