In nur drei Schritten können Sie sich registrieren und alle Funktionen des Online-Shops nutzen.
Verkauf nur an Gewerbetreibende
Der QR-Code ist nicht mehr gültig. Bitte klicken Sie auf folgenden Button um ihn wieder zu aktivieren.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Sortierung
14 Artikel mit 88 Ausführungen gefunden
A2 stainless steel with long drill bit tip and moulded thread made of hardened steel. For attaching steel profiles to steel substructures ≤ 12 mm
A2 stainless steel with reduced drill bit tip and moulded thread made of hardened steel. For fastening thin-walled profile panels (splice plate connections) made of steel and aluminium in unapproved areas
Case-hardened, zinc-plated blue passivated steel, with long drill bit tip. For attaching steel profiles to steel substructures ≤ 12 mm
Case-hardened, zinc-plated blue passivated steel, with reduced drill bit tip. For fastening thin-walled steel profile panels (splice plate connections) on steel ≤ 1.5 mm
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening thin-walled profile panels (splice plate connections) made of steel and aluminium ≤ 2 mm
Case-hardened, zinc-plated blue passivated steel. With covered screw head and sealing washer made of A2 stainless steel. For attaching steel profiles to steel substructures ≤ 4 mm
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. Screwing on of steel and aluminium profiles in steel and aluminium without over-turning ≤ 2 mm
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening steel and aluminium profiles on wooden substructures
Case-hardened, zinc-plated blue passivated steel and sealing washer. For attaching steel profiles to steel substructures ≤ 5 mm
A2 stainless steel with long drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles to substructures made of aluminium and steel ≤ 12 mm
Steel case-hardened and hot-dip galvanized with EPDM mushroom seal. For the attachment of fiber cement corrugated boards to wooden substructure
For attaching metal profiles to metal substructures made of steel or aluminium
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles as well as sandwich elements to aluminium and steel substructures ≤ 5 mm
Es gibt noch mehr Suchtreffer. Für ein genaueres Ergebnis spezifizieren Sie Ihre Eingaben bitte weiter.
Bitte überprüfen Sie diese oder verwenden Sie ggf. einen anderen Suchbegriff.