Stačí pouze tři kroky, abyste mohli naplno využívat všechny funkce e-shopu.
Prodej pouze živnostníkům a právnickým subjektům
Kód QR již není platný. Kliknutím na následující tlačítko jej znovu aktivujete.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Řazení
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The extremely durable spot weld drill bit with Magma multi-layer coating for loosening spot welds with hand-held drills on high-strength bodywork panels up to 1200 N/mm² strength on all kinds of vehicles.
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
The original SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life