For detailed information, other images and documents, please select individual articles from the following table.
Double securing shackle W-GFIXBDK 939
Suitable for all Würth DIGA® CS devices
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Material HD-PE, halogen-free
- Greater strength due to reinforcing longitudinal ribs
- More secure hold as the clamps are not pre-punched
- Less stock holding, as each size can secure two pipe diameters
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!