For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench 8 pieces with POWERDRIV® drive
Straight design
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Practical assortment of eight metric double box-end wrenches
- Complies with DIN 837/ISO 1085
- Short shank and slim heads for working in the tightest of spaces
- Straight box ends with an arc swing of 12°
- Thin-walled heads, countersunk on both sides
Extremely high quality for a long service life
- With well-proven chrome-vanadium steel
- The surfaces are chrome plated for a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!