For detailed information, other images and documents, please select individual articles from the following table.
Double cartridge gun For 380/620 ml
For processing 2-component adhesives AI-1 2C-PUR
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Ergonomic and balanced handle
- Makes it easy to use the gun
- Possible to release the catch with one hand
High transmission
- The 400kg push-out force enables gentle and fatigue-free work
- The double transmission optimally distributes the manual power to both push rods
Fast decompression
Fast decompression of the cartridges allows quick and immediate interruption in the event of foaming
User-friendly
- Non-drip function prevents material overrun
- Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!