Welcome to Würth Hungary For trade customers only
Metric double box-end wrench 12 pieces with POWERDRIV® drive
Metric double box-end wrench 12 pieces with POWERDRIV<SUP>®</SUP> drive - 1
Metric double box-end wrench 12 pieces with POWERDRIV<SUP>®</SUP> drive - 2
Metric double box-end wrench 12 pieces with POWERDRIV<SUP>®</SUP> drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metric double box-end wrench 12 pieces with POWERDRIV® drive

Straight design

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Practical assortment of 12 metric double box-end wrenches


  • Complies with DIN 837/ISO 1085

  • Short shank and slim heads for working in the tightest of spaces

  • Straight box ends with an arc swing of 12°

  • Thin-walled heads, countersunk on both sides


Extremely high quality for a long service life


  • With well-proven chrome-vanadium steel

  • The surfaces are chrome plated for a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a service life far longer than average