Welcome to Würth Hungary For trade customers only
Door damper Soft-close HAR
Door damper  Soft-close HAR - 1
Door damper  Soft-close HAR - 2
Door damper  Soft-close HAR - 3
Door damper  Soft-close HAR - 4
Door damper  Soft-close HAR - 5
Door damper  Soft-close HAR - 6
Door damper  Soft-close HAR - 7

For detailed information, other images and documents, please select individual articles from the following table.

Door damper Soft-close HAR

Gentle cushioning for wood/aluminium framed doors or negative furniture hinges from the automatic Nexis series

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

For cushioning the closing of furniture doors


Instead of a loud slam, the door closes softly and almost silently



Equipped with eccentric fittings, can be used on the right or left



With adjusting screw


Fine adjustment for different opening angles and offsets

Notice

The values are derived for doors with an edge radius of 1 mm. We recommend a trial installation. When using wooden frames smaller than 60 mm, we recommend a trial assembly. When using aluminium frames, do not use sealants or silicone where the soft-close HARs system is installed.