Welcome to Würth Hungary For trade customers only
VLB 40 3D door hinge
VLB 40 3D door hinge - 1
VLB 40 3D door hinge - 2
VLB 40 3D door hinge - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VLB 40 3D door hinge

Narrow concealed door hinge for flush-closing doors up to 80 kg

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed

  • Can be adjusted in three directions without removing the door leaf

  • The toothed clamping plates reliably prevent unwanted height adjustment

  • Maintenance-free
Notice

To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.



If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.