ELLE TYPE C hands-free door handle attachment
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ELLE TYPE C hands-free door handle attachment
Open doors with U, L and mitred door handles quickly, safely and hands-free
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
- Easy to open and close with elbow or forearm
- Hands-free operation to minimise the risk of contamination
- Surface can be easily cleaned with standard cleaning and disinfectant agents
- Quick, easy installation
- Set for internal and external handles
Notice
Not permitted on doors in accordance with EN 179:2008 (panic locks) and EN 1125: 2008
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!