Welcome to Würth Hungary For trade customers only
Partition wall tape B1
Partition wall tape B1 - 1
Partition wall tape B1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Partition wall tape B1

One-sided self-adhesive PE foam for preventing acoustic bridges when installing dividers. Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB. Resistant to UV, ageing and weathering.

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

High degree of joint noise insulation


Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB



High volume weight


Closed-cell, fine-pore polyethylene foam with good resilience



Easy to use


  • Simple, quick and clean to apply

  • Compensates any uneven areas


No cover film


The roll does not fall apart, as it is glued in place



Long service life


  • Resistant to UV, ageing and weathering

  • Resistant to moisture
Proof of Performance

Building material class B1 in line with DIN 4102


Tested by the Leipzig Institute for Materials Research and Testing (MPFA), test certificate no. ÜB III/B-01-001

Application area