For detailed information, other images and documents, please select individual articles from the following table.
Comfort mask CM 3000 Pro V FFP2 NR D
Optimum protection with maximum comfort
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Two extra filters ensure a longer service life and minimal breathing resistance
- Mask is more pleasant to wear thanks to an exhalation valve and two additional inhalation valves (heat and moisture)
- 3D nose area ensures an optimum fit. Mask can also be used with Würth safety glasses and provides a clear field of vision
- Head strap length can be adjusted in a flexible manner
- Sealing lip all round for optimum seal
Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!