Welcome to Würth Hungary For trade customers only
Skin Line contactless dispenser system
Skin Line contactless dispenser system - 1
Skin Line contactless dispenser system - 2
Skin Line contactless dispenser system - 3
Skin Line contactless dispenser system - 4
Skin Line contactless dispenser system - 5
Skin Line contactless dispenser system - 6
Skin Line contactless dispenser system - 7
Skin Line contactless dispenser system - 8
Skin Line contactless dispenser system - 9

For detailed information, other images and documents, please select individual articles from the following table.

Skin Line contactless dispenser system

Contactless dispenser. For dispensing skin protection, cleaning and care products in the workshop or washrooms.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Touch-free dosing and maximum hygiene


  • Touch-free dosing prevents the dispenser from becoming contaminated and effectively prevents the transmission of germs

  • The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.


Efficient and cost effective


  • Optimal dosing

  • Excellent residual discharge

  • Refillable with 1 and 1.5 l containers

  • Low energy consumption


Simple in terms of technology and application


  • The simple mechanism ensures correct function, replacing the refill pack takes seconds

  • With LED display for operation and low battery voltage


Practical rail system


  • Can be expanded at any time

  • Quick and easy installation, even direct wall mounting is possible
Application area