For detailed information, other images and documents, please select individual articles from the following table.
MS 5000 removal tool Disconnect pin for MS 5000 rotary knob
For the removal of rotary knobs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- The rotary knob can only be removed using the disconnect pin
Disassembly of interchangeable core cylinder. If there are decorative buttons, use a screwdriver to pierce the plastic cap in the middle of the head and pull the cap out. Insert the screwdriver through the cylinder housing into the oval pouch in the base and turn the adapter so that the pouch is upright over the two holes. Feed the release pin all the way through the hole in the adapter and press lightly on the side of the release pin head to remove the rotary knob.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!