Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Sort by
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm