Welcome to Würth Hungary For trade customers only
Digital vernier calliper

For detailed information, other images and documents, please select individual articles from the following table.

Digital vernier calliper

With data output

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Repeatability 10 μm (± 2 s)



Adjustment speed: max. 1.5 m/sec



Measuring unit: metric or English (mm/inch), direct conversion



Capacitive measurement system



LCD digital display 6 mm



Operating temperature 5°C to 40°C



Stainless steel, hardened and ground



Data output RS232-compatible



3 V lithium battery, type CR 2032


  • Capacity 190 mAh

  • Battery life approx. 2 years (2000 hours/year)