- For dry and wet cutting
- Powerful diamond cutting disc for cutting asphalt, screed and similar abrasive materials
- Machine power up to 15 kW
- TOP H13 quality as in the case of 0668 116 …
- 13 mm segment height
Ideally suited for: Asphalt
Suitable for: Sandstone, concrete, green concrete, poroton, sand-lime brick
Useful tip:
The disc is equipped with deep-drawing segments instead of the conventional oblique protection segments. The segments prevent relief grinding, which damages the segments along the welding seam.
Relief grinding occurs when cutting abrasive material (asphalt, clay brick, green concrete, etc.)
Deep-drawing segments
- Same height as other segments
- Disc runs smoothly
Oblique protection segments
- Disc tends to get stuck
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!