Designer shelf support
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Designer shelf support
The designer shelf support is made from die cast zinc.
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
Material: Die-cast zinc
- High degree of resistance to breakage
- High-quality surface
Pins∅ 5 mm, mitred
Stays securely in place on the side of the cupboard
Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 1.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!