The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- High break resistance and high-quality surface
- Very good support in the cabinet side due to grooved pin with dia. 5 mm
- Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 1.5 mm
- Load capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!