For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench With POWERDRIV®, 10 pieces
ZEBRA® professional quality tool
Register now and access more than 125,000 products
					
					
					Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Practical assortment of metric double box-end wrenches with deep offsets, 10 pieces
- These high-quality double box-end wrenches are bundled in a set of ten
 - This makes them ideal as workshop basic equipment
 
Ergonomic double box-end wrench for demanding work
- The double box-end wrench has a deep, 18° offset on the box end for efficient power transmission even in hard-to-reach places
 - The design saves time and effort.
 
Particularly high quality for a long service life
- The double box-end wrench complies with DIN 838/ISO 3318
 - With proven chromium-vanadium steel
 - The surfaces have a matt chrome plated finish for a firm grip even with oily hands
 - The box ends are also polished
 - The surface is permanently resistant to rust and ensures a far longer than average service life
 - The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!