For detailed information, other images and documents, please select individual articles from the following table.
Data and charging cable USB-C/USB-C
High-quality cable with robust processing for synchronising and transferring data at up to 5 Gbit/s, as well as charging with fast charging function at max. 60 W/3 A
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Aluminium cable head with load relief
- Cables made of highly flexible TPE plastic
Compatible with all common end devices that have a USB-C connection, such as smartphones, tablets, notebooks, e-readers, games consoles, cameras and camcorders, portable chargers, Bluetooth speakers, GPS devices
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!