For detailed information, other images and documents, please select individual articles from the following table.
Door silencer Soft-close HAR system
Fine padding for wood-aluminum door frames or negative furniture hinges of the Nexis automatic series
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
For cushioning the closing of furniture doors
Instead of a loud slam, the door closes softly and almost silently
Equipped with eccentric fittings, can be used on the right or left
With adjusting screw
Fine adjustment for different opening angles and offsets
The values are derived for doors with an edge radius of 1 mm. We recommend a trial installation. When using wooden frames smaller than 60 mm, we recommend a trial assembly. When using aluminium frames, do not use sealants or silicone where the soft-close HARs system is installed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!